Abrasive Belt, 80 Grit, AO, 2 x 118", PK10, 2" W, 118" L, Coated, Aluminum Oxide, 80 Grit, Medium
Mfr # 14113
Zoro # G1907978
product price: $56.55
/pk 10, $5.65/eaKey Features
Abrasive Type
Coated
Width
2"
Length
118"
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14113
Zoro #
G1907978
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
118"
Details
Item
Abrasive Belt,80 Grit,AO,2 x 118",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,80 Grit,AO,2 x 118 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.