Abrasive Belt, 80 Grit, AO, 2 x 72", PK10, 2" W, 72" L, Coated, Aluminum Oxide, 80 Grit, Medium, KK711X
Mfr # 20694
Zoro # G1910997
product price:Â $39.05
/pk 10, $3.91/eaKey Features
Abrasive Type
Coated
Width
2"
Length
72"
Grit
80
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20694
Zoro #
G1910997
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
72"
Details
Item
Abrasive Belt,80 Grit,AO,2 x 72",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,80 Grit,AO,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.