Abrasive Belt, 80 Grit, AO, 25 x 48", PK2, 25" W, 48" L, Coated, Aluminum Oxide, 80 Grit, Medium, Brown
Mfr # 1766
Zoro # G1909542
product price:Â $65.65
/pk 2, $32.83/eaKey Features
Abrasive Type
Coated
Width
25"
Length
48"
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1766
Zoro #
G1909542
UPC #
-
Country of Origin
Germany
Dimensions
Width
25"
Length
48"
Details
Item
Abrasive Belt,80 Grit,AO,25 x 48",PK2
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,80 Grit,AO,25 x 48 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.