Abrasive Belt, 80 Grit, AO, 25 x 75", PK2, 25" W, 75" L, Coated, Aluminum Oxide, 80 Grit, Medium, Brown
Mfr # 1769
Zoro # G1909649
product price:Â $90.69
/pk 2, $45.35/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
25"
Length
75"
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1769
Zoro #
G1909649
UPC #
-
Country of Origin
Germany
Dimensions
Width
25"
Length
75"
Details
Item
Abrasive Belt,80 Grit,AO,25 x 75",PK2
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,80 Grit,AO,25 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.