Abrasive Belt, 80 Grit, AO, 3 x 120", PK10, 3" W, 120" L, Coated, Aluminum Oxide, 80 Grit, Medium
Mfr # 16569
Zoro # G1909332
product price:Â $79.25
/pk 10, $7.93/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
3"
Length
120"
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16569
Zoro #
G1909332
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
120"
Details
Item
Abrasive Belt,80 Grit,AO,3 x 120",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,80 Grit,AO,3 x 120 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.