Abrasive Belt, 80 Grit, AO, 6 x 48", PK10, 6" W, 48" L, Coated, Aluminum Oxide, 80 Grit, Medium, KK711X

  • Mfr # 1730

  • Zoro # G1909673


product price:  $89.75
/pk 10, $8.98/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
6"
Length
48"
Grade
Medium
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1730
Zoro #
G1909673
UPC #
-
Country of Origin
Germany

Dimensions

Width
6"
Length
48"

Details

Item
Abrasive Belt,80 Grit,AO,6 x 48",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,80 Grit,AO,6 x 48 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.