Abrasive Belt, 80 Grit, Ceramic, 1x12", PK10, 1" W, 12" L, Coated, Ceramic, 80 Grit, Medium, XK870X
Mfr # 307828
Zoro # G1886488
product price:Â $36.57
/pk 10, $3.66/eaKey Features
Abrasive Type
Coated
Width
1"
Length
12"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
307828
Zoro #
G1886488
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
12"
Details
Item
Abrasive Belt,80 Grit,Ceramic,1x12",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,80 Grit,Ceramic,1x12 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.