Abrasive Belt, 80 Grit, Ceramic, 2x36", PK10, 2" W, 36" L, Coated, Ceramic, 80 Grit, Medium, XK870X
Mfr # 291181
Zoro # G1885499
product price:Â $33.49
/pk 10, $3.35/eaKey Features
Abrasive Type
Coated
Width
2"
Length
36"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291181
Zoro #
G1885499
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
36"
Details
Item
Abrasive Belt,80 Grit,Ceramic,2x36",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,80 Grit,Ceramic,2x36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.