Abrasive Belt, 80 Grit, Ceramic, 36x75", PK2, 36" W, 75" L, Coated, Ceramic, 80 Grit, Medium, XK870X

  • Mfr # 300039

  • Zoro # G1885517


product price: $184.99
/pk 2, $92.50/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
36"
Length
75"
Grade
Medium
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300039
Zoro #
G1885517
UPC #
-
Country of Origin
Germany

Dimensions

Width
36"
Length
75"

Details

Item
Abrasive Belt,80 Grit,Ceramic,36x75",PK2
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,80 Grit,Ceramic,36x75 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.