Abrasive Belt, 80 Grit, SC, 3 x 21", PK10, 3" W, 21" L, Coated, Silicon Carbide, 80 Grit, Medium, Black
Mfr # 7027
Zoro # G1888962
product price:Â $23.15
/pk 10, $2.32/eaKey Features
Abrasive Type
Coated
Width
3"
Length
21"
Grit
80
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7027
Zoro #
G1888962
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
21"
Details
Item
Abrasive Belt,80 Grit,SC,3 x 21",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,80 Grit,SC,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.