Abrasive Belt, 80 Grit, Zirc, 1 x 48", PK10, 1" W, 48" L, Coated, Zirconia, 80 Grit, Medium, ZK713X
Mfr # 235116
Zoro # G1914110
product price:Â $18.58
/pk 10, $1.86/ea
Sold in multiples of 10 for $185.80
Key Features
Abrasive Type
Coated
Width
1"
Length
48"
Grade
Medium
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
235116
Zoro #
G1914110
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
48"
Details
Item
Abrasive Belt,80 Grit,Zirc,1 x 48",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,80 Grit,Zirc,1 x 48 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.