Abrasive Belt, 80 Grit, Zirc, 2 x 36", PK10, 2" W, 36" L, Coated, Zirconia, 80 Grit, Medium, ZK713X
Mfr # 103674
Zoro # G1903087
product price:Â $27.95
/pk 10, $2.80/ea
Sold in multiples of 10 for $279.50
Key Features
Abrasive Type
Coated
Width
2"
Length
36"
Grade
Medium
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103674
Zoro #
G1903087
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
36"
Details
Item
Abrasive Belt,80 Grit,Zirc,2 x 36",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,80 Grit,Zirc,2 x 36 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.