Abrasive Belt, 80 Grit, Zirc, 4 x 106", PK10, 4" W, 106" L, Coated, Zirconia, 80 Grit, Medium, ZK713X

  • Mfr # 110542

  • Zoro # G1904371


product price:  $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
4"
Length
106"
Grade
Medium
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110542
Zoro #
G1904371
UPC #
-
Country of Origin
Germany

Dimensions

Width
4"
Length
106"

Details

Item
Abrasive Belt,80 Grit,Zirc,4 x 106",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,80 Grit,Zirc,4 x 106 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products