Abrasive Belt, 80 Grit, Zirc, 50 x 103", PK2, 50" W, 103" L, Coated, Zirconia, 80 Grit, Medium, ZK713X
Mfr # 115583
Zoro # G1905202
product price:Â $219.99
/pk 2, $110.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
50"
Length
103"
Grade
Medium
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115583
Zoro #
G1905202
UPC #
-
Country of Origin
Germany
Dimensions
Width
50"
Length
103"
Details
Item
Abrasive Belt,80 Grit,Zirc,50 x 103",PK2
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,80 Grit,Zirc,50 x 103 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.