Abrasive Belt, 80 Grt, Ceramc, 1/4x12", PK20, 1/4" W, 12" L, Coated, Ceramic, 80 Grit, Medium, XK870X
Mfr # 307812
Zoro # G1885891
product price:Â $15.25
/pk 20, $0.76/ea
Sold in multiples of 10 for $152.50
Key Features
Abrasive Type
Coated
Width
1/4"
Length
12"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
307812
Zoro #
G1885891
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/4"
Length
12"
Details
Item
Abrasive Belt,80 Grt,Ceramc,1/4x12",PK20
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,80 Grt,Ceramc,1/4x12 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.