Abrasive Belt, 80 Grt, Ceramc, 1/4x24", PK20, 1/4" W, 24" L, Coated, Ceramic, 80 Grit, Medium, XK870X
Mfr # 281942
Zoro # G1915328
product price:Â $18.99
/pk 20, $0.95/eaKey Features
Abrasive Type
Coated
Width
1/4"
Length
24"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
281942
Zoro #
G1915328
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/4"
Length
24"
Details
Item
Abrasive Belt,80 Grt,Ceramc,1/4x24",PK20
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,80 Grt,Ceramc,1/4x24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.