Abrasive Blt, 100 G, Cer, 3/4x20-1/2", PK20, 3/4" W, 20-1/2" L, Coated, Ceramic, 100 Grit, Fine, XK870X
Mfr # 283702
Zoro # G1916308
product price:Â $21.99
/pk 20, $1.10/eaKey Features
Abrasive Type
Coated
Width
3/4"
Length
20-1/2"
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
283702
Zoro #
G1916308
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/4"
Length
20-1/2"
Details
Item
Abrasive Blt,100 G,Cer,3/4x20-1/2",PK20
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Blt,100 G,Cer,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.