Abrsive Belt, 120 Grt, AO, 3/4x20-1/2", PK20, 3/4" W, 20-1/2" L, Coated, Aluminum Oxide, 120 Grit, Fine
Mfr # 1873
Zoro # G1910008
product price:Â $18.99
/pk 20, $0.95/ea
Sold in multiples of 10 for $189.90
Key Features
Abrasive Type
Coated
Width
3/4"
Length
20-1/2"
Grit
120
Grade
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1873
Zoro #
G1910008
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/4"
Length
20-1/2"
Details
Item
Abrsive Belt,120 Grt,AO,3/4x20-1/2",PK20
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrsive Belt,120 Grt,AO,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.