Abrsive Belt, 180 G, SC, 3-1/2x15-1/2", PK10, 3-1/2" W, 15-1/2" L, Coated, Silicon Carbide, 180 Grit

  • Mfr # 204716

  • Zoro # G1910732


product price:  $21.79
/pk 10, $2.18/ea

Key Features

Abrasive Type
Coated
Width
3-1/2"
Length
15-1/2"
Grade
Very Fine
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204716
Zoro #
G1910732
UPC #
-
Country of Origin
Germany

Dimensions

Width
3-1/2"
Length
15-1/2"

Details

Item
Abrsive Belt,180 G,SC,3-1/2x15-1/2",PK10
Abrasive Type
Coated
Grit
180
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X

Description

Abrsive Belt,180 G,SC,3-1/2x15-1/2 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.