Abrsive Belt, 320 Grt, SC, 3/4x20-1/2", PK20, 3/4" W, 20-1/2" L, Coated, Silicon Carbide, 320 Grit
Mfr # 218490
Zoro # G1912449
product price:Â $19.05
/pk 20, $0.95/eaKey Features
Abrasive Type
Coated
Width
3/4"
Length
20-1/2"
Grade
Extra Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218490
Zoro #
G1912449
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/4"
Length
20-1/2"
Details
Item
Abrsive Belt,320 Grt,SC,3/4x20-1/2",PK20
Abrasive Type
Coated
Grit
320
Grade
Extra Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrsive Belt,320 Grt,SC,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.