Abrsive Belt, 36 G, Cer, 3-1/2x15-1/2", PK10, 3-1/2" W, 15-1/2" L, Coated, Ceramic, 36 Grit, XK870X

  • Mfr # 288685

  • Zoro # G1917242


product price:  $45.69
/pk 10, $4.57/ea
Sold in multiples of 10 for $456.90

Key Features

Abrasive Type
Coated
Width
3-1/2"
Length
15-1/2"
Grade
Very Coarse
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
288685
Zoro #
G1917242
UPC #
-
Country of Origin
Germany

Dimensions

Width
3-1/2"
Length
15-1/2"

Details

Item
Abrsive Belt,36 G,Cer,3-1/2x15-1/2",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth

Description

Abrsive Belt,36 G,Cer,3-1/2x15-1/2 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products