Abrsive Belt, 50 G, Cer, 3-1/2x15-1/2", PK10, 3-1/2" W, 15-1/2" L, Coated, Ceramic, 50 Grit, Coarse
Mfr # 284859
Zoro # G1916901
product price:Â $38.69
/pk 10, $3.87/eaKey Features
Abrasive Type
Coated
Width
3-1/2"
Length
15-1/2"
Grade
Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
284859
Zoro #
G1916901
UPC #
-
Country of Origin
Germany
Dimensions
Width
3-1/2"
Length
15-1/2"
Details
Item
Abrsive Belt,50 G,Cer,3-1/2x15-1/2",PK10
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X
Description
Abrsive Belt,50 G,Cer,3-1/2x15-1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.