Abrsive Belt, 60 G, Cer 3-1/2x15-1/2", PK10, 3-1/2" W, 15-1/2" L, Coated, Ceramic, 60 Grit, Medium

  • Mfr # 282086

  • Zoro # G1915468


product price:  $33.05
/pk 10, $3.30/ea

Key Features

Abrasive Type
Coated
Width
3-1/2"
Length
15-1/2"
Grade
Medium
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282086
Zoro #
G1915468
UPC #
-
Country of Origin
Germany

Dimensions

Width
3-1/2"
Length
15-1/2"

Details

Item
Abrsive Belt,60 G,Cer 3-1/2x15-1/2",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X

Description

Abrsive Belt,60 G,Cer 3-1/2x15-1/2 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.