Abrsive Belt, 80 Gt, AO, 3-1/2x15-1/2", PK10, 3-1/2" W, 15-1/2" L, Coated, Aluminum Oxide, 80 Grit
Mfr # 234710
Zoro # G1914031
product price:Â $20.75
/pk 10, $2.08/eaKey Features
Abrasive Type
Coated
Width
3-1/2"
Length
15-1/2"
Grit
80
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
234710
Zoro #
G1914031
UPC #
-
Country of Origin
Germany
Dimensions
Width
3-1/2"
Length
15-1/2"
Details
Item
Abrsive Belt,80 Gt,AO,3-1/2x15-1/2",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrsive Belt,80 Gt,AO,3-1/2x15-1/2 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.