Abrsive Blt, 120 G, Cer, 3-1/2x15-1/2", PK10, 3-1/2" W, 1/2" L, Coated, Ceramic, 120 Grit, Fine, XK870X

  • Mfr # 281754

  • Zoro # G1915389


product price:  $29.65
/pk 10, $2.97/ea
Sold in multiples of 10 for $296.50

Key Features

Abrasive Type
Coated
Width
3-1/2"
Length
1/2"
Grit
120
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
281754
Zoro #
G1915389
UPC #
-
Country of Origin
Germany

Dimensions

Width
3-1/2"
Length
1/2"

Details

Item
Abrsive Blt,120 G,Cer,3-1/2x15-1/2",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth

Description

Abrsive Blt,120 G,Cer,3-1/2x15-1/2 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products