Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Careline Amplified Corded/Cordless Phone

  • Mfr # SN5147

  • Zoro # G310029118


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Features
Energy Star
Includes
SN5147 Corded/Cordless Phone, Quick Start Guide, Introducing Smart Call Blocker, Important Safety Instructions
Type
Corded/Cordless Phone
Speakerphone
Yes
Number of Cordless Handsets Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN5147
Zoro #
G310029118
UPC #
735078041173
Country of Origin
Hong Kong

Details

Features
Energy Star
Includes
SN5147 Corded/Cordless Phone, Quick Start Guide, Introducing Smart Call Blocker, Important Safety Instructions
Type
Corded/Cordless Phone
Speakerphone
Yes
Number of Cordless Handsets Included
1
Wireless Technology
DECT 6.0
Answering Machine
Yes
Hearing Aid Compatible
Yes
Number of Phone Lines
1
Handset Connectivity Technology
Corded/Cordless
Base Unit Connectivity Technology
Corded/Cordless
Frequency Band
1.93 GHz
Max. Cordless Handset Supported
4
Green Environmental Attribute
Environmentally Friendly
Maximum Cordless Handset Supported
4
Total Number of Cordless Handsets Included
1
Energy Star
Yes
Environmentally Friendly
Yes
Item
Corded/Cordless Phone
Total Number of Phone Lines
1

Description

1,000 name & number smart call block directory- 50dB audio assist- Photo dial- Big buttons, large display. 90dB ringer volume- Visual ringing indicator- Caller ID announce- Line power mode- Digital answering system- Digital answering system voice guide- Any key answer- Full-duplex handset speakerphone- Caller ID/Call Waiting-stores 50 calls- Table & wall mountable- ECO mode power-conserving technology- Expandable up to 4 handsets with only one phone jack- DECT 6.0 digital technology- Up to 22 min of recording time- Slow play function- Call screening- Call intercept- Remote access- Volume control- Message retrieval from handset- Message time & date stamp- 50 name & number phonebook directory- Intercom between handsets- Conference between an outside line & up to 2 cordless handsets- Voicemail waiting indicator- Last 10 number redial- Mute- Trilingual prompts-Eng/Sp/Fr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.