Zoro Homepage

DS6151-2 Two-Handset Two-Line Cordless Phone with Answering System, Black/Silver

  • Mfr # 80-0883-00

  • Zoro # G209151371


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Silver
Features
Intercom; 3-Way Conferencing
Volume Control
Base; Handset
Number of Lines
2
Includes
(1) Telephone Base with Digital Answering System; (1) Telephone Base Power Adapter; (1) Telephone Line Cord; (2) Handsets; (1) Charging Cradle; (1) Charging Cradle Power Adapter; (2) 2.4V 500mAh NiMH Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-0883-00
Zoro #
G209151371
UPC #
735078041579
Country of Origin
China

Details

Item
Telephones
Color
Black/Silver
Features
Intercom; 3-Way Conferencing
Volume Control
Base; Handset
Number of Lines
2
Includes
(1) Telephone Base with Digital Answering System; (1) Telephone Base Power Adapter; (1) Telephone Line Cord; (2) Handsets; (1) Charging Cradle; (1) Charging Cradle Power Adapter; (2) 2.4V 500mAh NiMH Batteries
Standards
FCC Certified
Caller ID
Base; Handset
Number of Handsets
2
Voicemail
Voice Mail Boxes for Each Line
Type
Cordless
Speakerphone
Base; Handset
Answering System
Digital
Speed Dial Memories
50
Display Type
LCD
Recording Time
13 min
Caller ID Locations
Caller Location Displayed

Description

Expandable phone system lets you add handsets where you need them. Two-line operation is ideal for busy homes or small offices. Integrated answering system features voicemail boxes for each line. Handset and base speakerphone provide hands-free options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.