ErisStation VCS754 IP Conference Station - DECT 6.0 - Gun Metal - VoIP
- Mfr # VCS754
- Zoro # G615251245
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Color
Gun Metal
Includes
ErisStation SIP Conference Phone, 4 x Wireless Mics, AC Adapter
Caller ID
Yes
Type
IP Conference Station
Width
10.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCS754
- Zoro #
- G615251245
- UPC #
- 735078033673
- Country of Origin
- China
- Item
- IP Conference Station
- Color
- Gun Metal
- Includes
- ErisStation SIP Conference Phone, 4 x Wireless Mics, AC Adapter
- Caller ID
- Yes
- Type
- IP Conference Station
- Speakerphone
- Yes
- Communication Protocols
- LLDP-MED, SIP, RTP, STUN, NAT, DHCP, SRTP, LDAP, TLS, SNTP
- Power Source
- AC Adapter
- Wireless Technology
- DECT 6.0
- IP Phone Technology
- VoIP
- USB
- Yes
Dimensions
- Width
- 10.7 in
- Depth
- 13.5 in
- Height
- 2.6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.