Zoro Homepage

Two Handset Cordless Phone

  • Mfr # DS6771-3

  • Zoro # G510028799


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Features
Energy Star
Includes
(1) DECT 6.0 Cordless Headset
Width
4 in
Talk Time (Minutes)
420 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS6771-3
Zoro #
G510028799
UPC #
735078037183
Country of Origin
Hong Kong

Dimensions

Width
4 in
Height
6.9 in
Depth
6.6 in
Handset Height
7.20 in
Handset Depth
3 in
Handset Width
3.20 in

Details

Color
Black, Silver
Features
Energy Star
Includes
(1) DECT 6.0 Cordless Headset
Talk Time (Minutes)
420 min
Standards
Energy Star, UL Listed Certification
Type
Cordless Phone
Speakerphone
Yes
Base Unit Connectivity Technology
Corded
Assembly
Not Required
Hearing Aid Compatible
Yes
Handset Connectivity Technology
Cordless
Number of Phone Lines
1
Wireless Technology
DECT 6.0
Max. Cordless Handset Supported
12
Answering Machine
Yes
Recycled
No
Number of Cordless Handsets Included
2

Description

Download and store your cell phone directory- Connect to Cell- Contact share-Hand-pick the mobile phone contacts you want to add to your system- Caller ID share-Add contacts from your landline system to your mobile phone- Easily register your cell phone- Digital answering system- Digital answering system voice guide- Message counter- Full-duplex handset speakerphone- Caller ID/call waiting-stores 50 calls- Backlit keypad and display- Call block- Quiet mode- ECO mode power-conserving technology- Expandable up to 5 devices-2 devices can be cordless headsets uses DS6072 accessory handset and IS6200 accessory headset- DECT 6.0 digital technology- Up to 23 minutes of recording time- Call screening- Call intercept- Remote access- Message retrieval from handset- Message time and date stamp- Compatible with VTech models IS6200 DECT 6.0 cordless headset and AT&T model TL80133 DECT 6.0 speakerphone- 1,000 name and number phonebook directory- Intercom between handsets- Intercom between handsets and headset- Conference between an outside line and up to 2 cordless handsets- Voicemail waiting indicator- Last 10 number redial- Mute- Any key answer- Volume control- Trilingual prompts-choose between English, Spanish and French

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.