Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vtech VTech Communications CS6949 Corded-Cordless Phone with Dual Caller Id CS6949

VTech Communications CS6949 Corded-Cordless Phone with Dual Caller Id (Discontinued)

  • Mfr # CS6949
  • Zoro # G704143611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6949
Zoro #
G704143611
UPC #
735078031334
Country of Origin
China

Description

Specifications
  • Cordless Phone Standard: DECT 6.0
  • Call Services: Caller ID, Call Waiting, Call Block
  • Caller ID Type: Caller ID/call waiting
  • Max Handsets Supported: 5
  • Dialer Location: Handset, base
  • Conference Call Capability: Yes
  • Speakerphone: Yes
  • Lighted Keypad: Yes
  • Phone Directory Capacity: 50 names & numbers
  • Dialed Calls Memory: 10
  • Caller ID Memory: 30 names & numbers
  • Recording Capacity: 22 min
  • Type: LCD display - monochrome
  • Display Location: Base
  • Backlit: Yes
  • Display Location: Handset
  • Weight: 3.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.