Zoro Homepage

VTech ErisStation VCS702 DECT 6.0 Conference Phone - Gunmetal - 1 x Phone Line - Speakerphone

  • Mfr # VCS702

  • Zoro # G7885993


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Color
Gunmetal
Includes
ErisStation Conference Phone, 2 x Wireless Mics, AC Adapter
Type
Conference Phone
Depth
11.1"
Width
10.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCS702
Zoro #
G7885993
UPC #
-
Country of Origin
China

Dimensions

Depth
11.1"
Width
10.8"
Height
2.4"

Details

Item
Phone,Conf,2Mic Erisstation
Color
Gunmetal
Includes
ErisStation Conference Phone, 2 x Wireless Mics, AC Adapter
Type
Conference Phone
Speakerphone
Yes
Talk Time (Minutes)
12 Hour
Product Type
Conference Phone
Wireless Technology
DECT 6.0
Number of Phone Lines
1
Total Number of Phone Lines
1

Description

Phone,Conf,2Mic Erisstation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.