This item is Discontinued.

Vti Manufacturing 10235 65 in. Large Flat Panel LCD TV Cabinet Cart Monitor 10235

This item is Discontinued.

Vti Manufacturing

10235 65 in. Large Flat Panel LCD TV Cabinet Cart Monitor (Discontinued)

Mfr # 10235
Zoro # G004016011
UPC # 657248537463
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10235
Zoro #
G004016011
UPC #
657248537463
Country of Origin
China

Description

Prepare large presentations quickly on a simple, mobile platform. Monitors are secured on via the universal twin mounting post. 3-in-1 handles permit ease of movement, TV screen protection and a wide, top shelf for additional presentation space. Includes cabinets to safely lock equipment when not in use. Features: Durable Steel Construction Black powder paint finish Swivel casters installed for easy mobility Lockable cabinet and drawer with pull-out shelf Supports up to a 65" LCD TV Includes UL listed/ CUL approved 15' cord, 4-outlet power strip with surge protector and cord winder Specifications: Overall Product Dimensions: 44" H x 66" W x 20" D Overall Product Weight: 106lbs

Features
  • Durable Steel Construction
  • Black powder paint finish
  • Swivel casters installed for easy mobility
  • Lockable cabinet and drawer with pull-out shelf
  • Supports up to a 65" LCD TV
Specifications
  • Weight : 73 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.