This item is Discontinued.

Vti Manufacturing 10400 80 in. Large Flat Panel LCD TV Cabinet Cart Monitor 10400

This item is Discontinued.

Vti Manufacturing

10400 80 in. Large Flat Panel LCD TV Cabinet Cart Monitor (Discontinued)

Mfr # 10400
Zoro # G804015856
UPC # 657248537470
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10400
Zoro #
G804015856
UPC #
657248537470
Country of Origin
China

Description

Audio and video cables have simplified our lives by replacing the huge variety of connectors that used to be a standard procedure for all computer peripherals. A good quality audio and video cable helps to keep the device safe and in a lot of situations,choose the best from the wide array of products.

Features
  • Overall dimensions (without mount): 78 (W) x 20 (D) x 44 (H).
  • Come with UL listed/CUL approved 15' cord, 4-outlet power strip with surge protector and cord winder.
  • Durable steel construction in powder paint finish.
  • Ship UPS or FedEx and are ready to assemble.
Specifications
  • Weight : 123 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.