This item is Discontinued.

Vti Manufacturing NGR406SW Silver Poles 6 Clear Glass Shelves AV Stand NGR406SW

This item is Discontinued.

Vti Manufacturing

NGR406SW Silver Poles 6 Clear Glass Shelves AV Stand (Discontinued)

Mfr # NGR406SW
Zoro # G704002840
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NGR406SW
Zoro #
G704002840
UPC #
-
Country of Origin
China

Description

Features
  • 6 Clear glass shelves AV stand.
  • Silver poles.
  • Heavy-gauge metal poles designed to support nearly 350 pounds.
  • A silver powder coat metal finish.
  • Heavy-duty rubber casters with built-in brakes for easy room-to-room movement on hard or carpeted flooring.
  • Integrated wire management.
  • Easy assembly, with all necessary hardware included.
  • Dimension 1 - 29 x 25 x 7 in.
  • Dimension 2 - 29 x 25 x 4 in.
  • Item Weight - 150 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.