VTI Manufacturing 34971 4 Silver Poles1 Dark Red Shelf Professional Amp Stand

  • Mfr # 34971

  • Zoro # G204057425


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Jacket Type
LSZH
Core/Cladding Diameter
9/125 µm
Connector Type on Second End
SC Network - Male
Product Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34971
Zoro #
G204057425
UPC #
-
Country of Origin
China

Dimensions

Core/Cladding Diameter
9/125 µm
Cable Length
22.97 ft

Details

Fiber Optic Mode
Single-mode
Jacket Type
LSZH
Connector Type on Second End
SC Network - Male
Product Color
Yellow
Connector on First End Details
1 x SC Network - Male
Cable Characteristic
Patch Cable
Connector Type on First End
SC Network - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x SC Network - Male
Product Type
Network Cable
Cable Type
Fiber Optic

Description

Features
  • 1 Dark red shelf professional amp stand.
  • 4 Silver poles.
  • Each order includes one 5.25 in. H amp stand only
  • Professional point connection provides the best sound quality
  • Accommodates audio/video components.
  • Extra thick steel tubing with 25 mm. (1 in.) thick MDF shelves
  • Deep shelves to accommodate all equipment sizes
  • Adjustable spikes and foot plates are included to balance unit for different flooring needs
  • Ships ready to assemble
  • All poles are sand or metal-bits fillable.
  • Dimension - 28.5 x 22.5 x 3.25 in.
  • Item Weight - 19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.