
VTI Manufacturing UF19S 19 in. H; Iron Center Channel Speaker Stand - Grey; Silver
Mfr # UF19S
Zoro # G504068657
product price:Â $179.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UF19S
Zoro #
G504068657
UPC #
-
Country of Origin
China
Description
Features
- Center channel speaker stand.
- Iron cast base.
- Color - Grey Silver.
- 2 speaker stands.
- Beautifully textured powder coated cast iron base with heavy gauge steel top plate and pillar.
- Heavy duty and long lasting stand to support all sizes and types of speaker.
- Adjustable spikes and footplates on bottom provide excellent stability.
- Metal-bits fillable to increase stability and reduce sound distortion.
- Speaker wires run in the tube.
- Height - 19 in.
- Dimension - 26 x 12 x 5 in.
- Item Weight - 26 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.