VTI Manufacturing UF24S 24 in. H; Iron Center Channel Speaker Stand - Grey; Silver

  • Mfr # UF24S

  • Zoro # G304068710


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UF24S
Zoro #
G304068710
UPC #
-
Country of Origin
China

Description

Features
  • Center channel speaker stand.
  • Iron cast base.
  • Color - Grey Silver.
  • 2 speaker stands.
  • Beautifully textured powder coated cast iron base with heavy gauge steel top plate and pillar.
  • Heavy duty and long lasting stand to support all sizes and types of speaker.
  • Adjustable spikes and footplates on bottom provide excellent stability.
  • Metal-bits fillable to increase stability and reduce sound distortion.
  • Speaker wires run in the tube.
  • Height - 24 in.
  • Dimension - 27 x 12 x 6 in.
  • Item Weight - 29 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.