Zoro Homepage

VTI RF Series Center Speaker Stand - Iron, Steel - Black

  • Mfr # RFC

  • Zoro # G304046169


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Iron, Steel
Height
13 in
Series
RF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFC
Zoro #
G304046169
UPC #
-
Country of Origin
China

Dimensions

Height
13 in

Details

Color
Black
Material
Iron, Steel
Item
Speaker Stand
Series
RF

Description

Features
  • Center channel speaker stand.
  • Iron cast base.
  • Color - Black.
  • Built-in 6 degree angle.
  • Beautifully textured powder coated cast iron base with heavy gauge steel top plate and pillar.
  • Heavy duty and long lasting stand to support all sizes and types of speaker.
  • Adjustable spikes and footplates on bottom provide excellent stability.
  • Metal-bits fillable to increase stability and reduce sound distortion.
  • If stand is not filled, speaker wires run in the tube.
  • Height - 13 in.
  • Dimension - 14 x 11 x 6 in.
  • Item Weight - 13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.