VTS Volcano Unit Heater VR Mini - Wall or Ceiling Mounted, 68000 BTU, 208 - 240V

  • Mfr # 1-4-0101-0481

  • Zoro # G305347685


product price:  $1,067.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-4-0101-0481
Zoro #
G305347685
UPC #
5902854420377
Country of Origin
Poland

Description

Compact hydronic unit heater with a two-row heat exchanger with a power of 10-68 mbh and an air flow rate of up to 1236 cfm. Suitable for 240v/1p/60hz power supply. The casing made of abs material is characterized by high mechanical strength, resistance to high temperature and unchanging aesthetics. The materials used in the production of the device's casing allowed to achieve aesthetic and utility values unattainable for products offered in the low-cost epp technology or unaesthetic steel casings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.