VTS Volcano Unit Heater VR3 - Wall or Ceiling Mounted, 256000 BTU, 208 - 240V

  • Mfr # 1-4-0101-0484

  • Zoro # G005309174


product price:  $1,542.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-4-0101-0484
Zoro #
G005309174
UPC #
5902854420384
Country of Origin
Poland

Description

Hydronic unit heater with a three-row heat exchanger with a power of 44-256 mbh and an air flow rate of up to 3355 cfm. The casing made of abs material is characterized by high mechanical strength, resistance to high temperature and unchanging aesthetics. The materials used in the production of the device's casing allowed to achieve aesthetic and utility values unattainable for products offered in the low-cost epp technology or unaesthetic steel casings. The device is designed for heating both industrial and commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.