
Abrasive Cut-Off Wheel, 14 in Dia, 3/32 in Thick, 1 in Arbor Hole Size, Aluminum Oxide
Mfr # 918120OR
Zoro # G614657277
product price:Â $15.75
/eaKey Features
Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
918120OR
Zoro #
G614657277
UPC #
66366918120
Country of Origin
China
Dimensions
Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Details
Item
Abrasive Cut-Off Wheel
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4400 RPM
Description
The Vulcan cut-off wheel material is aluminum oxide. The arbor size is 1 in, 14 in Dia and the thickness is 3/32 in. Suitable to use on metal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.