Abrasive Cut-Off Wheel, 4 in Dia, 3/32 in Thick, 5/8 in Arbor Hole Size, Silicon Carbide

  • Mfr # 918200OR

  • Zoro # G514657278


product price:  $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Overall Thickness
3/32 in
Connector Size
5/8 in
Primary Material Application
Masonry
Abrasive Material
Silicon Carbide
Maximum Operating Speed
13300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918200OR
Zoro #
G514657278
UPC #
66366918205
Country of Origin
China

Dimensions

Overall Diameter
4 in
Overall Thickness
3/32 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Primary Material Application
Masonry
Abrasive Material
Silicon Carbide
Maximum Operating Speed
13300 RPM

Description

Vulcan Type 1, abrasive cut-off wheel measures 4 in Dia, 3/32 in Thk, 5/8 in arbor. Premium fiberglass mesh is used to reinforced the wheel, increasing safety and extending wheel life. Premium silicon carbide grains used for masonry wheels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products