Zoro Homepage

Bottom Outlet Immersion Heater, 120V

  • Mfr # ANW115

  • Zoro # G2268716


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
120V AC
Watts
34 W
Watt Density
7.5 W/sq in
Overall Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANW115
Zoro #
G2268716
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in

Details

Phase
1
Heater Voltage
120V AC
Watts
34 W
Watt Density
7.5 W/sq in
Sheath Material
Copper
Item
Bottom Outlet Immersion Heater
Enclosure Type
Terminal
For Use With
Water
Includes
Bronze Flange
Special Information
Type
Bottom Outlet

Description

Bottom Outlet Immersion Heater, 34 W Watts, Sheath Material Copper, Watt Density 7.5 W/sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 7 1/2 in, Enclosure Type Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.