Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Outlet Immersion Heater, 240V

  • Mfr # ANW250

  • Zoro # G1802236


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
240V AC
Watts
44 W
Watt Density
12.5 W/sq in
Overall Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANW250
Zoro #
G1802236
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 1/2 in

Details

Phase
1
Heater Voltage
240V AC
Watts
44 W
Watt Density
12.5 W/sq in
Sheath Material
Copper
Item
Bottom Outlet Immersion Heater
Includes
Bronze Flange
For Use With
Water
Enclosure Type
Terminal
Special Information
Armorwall Explosion Resistant Construction Available for Hazardous or Abusive Environments, Bottom-Mount Design, Easily Installed In Many Types Of Vessel, Integral or Remote Thermostat Temperature Controls Are Available, Many Catalog Wattage, Voltage, and Length Combinations, Rugged Tubular Heating Element Construction Including Compacted Magnesium Oxide And Nickel Chromium Wire
Type
Bottom Outlet

Description

Bottom Outlet Immersion Heater, 44 W Watts, Sheath Material Copper, Watt Density 12.5 W/sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 12 1/2 in, Enclosure Type Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.