C-Clamp, 5 in Max Opening Size, 2-3/8 in D Throat, Steel Body, Gray Body

  • Mfr # JL27364

  • Zoro # G913760739


product price:  $20.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JL27364
Zoro #
G913760739
UPC #
45734664241
Country of Origin
China

Description

The Vulcan c-clamp throat depth is 2.375 in, body material is steel, body color gray, spindle material is steel and the spindle finish is zinc plated.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.