Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F, SPST, 0.5 V AC

  • Mfr # 1E2B9

  • Zoro # G3064704


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Switch Action
Close on Rise
Voltage
0.5 V AC
Differential
+/- 1/2 Degrees F
Switch Type
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1E2B9
Zoro #
G3064704
UPC #
094701576087
Country of Origin
United States

Dimensions

Sheath Dia.
5/8 in
Insertion Depth
3 in
Overall Length
4 1/2 in
Sheath Diameter
5/8 in
Lead Length
8 in
Thread Size
1/2 in
Overall Diameter
5/8 in

Details

Material
Stainless Steel
Switch Action
Close on Rise
Voltage
0.5 V AC
Differential
+/- 1/2 Degrees F
Switch Type
SPST
Thermostat Type
Process Thermostat
Control Range
-100 Degrees to 600 Degrees F
For Use With
Fryers and other Food Service Equipment and Replacement Units
Item
Cal-Stat Thermostat
Contact Rating Resistive @ 240V
5 A
Switch Ratings @ 120VDC
2 A
Thermostat Switch Type
SPST
Agency Compliance
UL, CSA
Number of Switches
1
Thread NPT
1/2"-14
Contact Rating Resistive @ 120V
10 A
Inductive Amps @ 240V
5 A
Standards
CSA LR23541, UL E36322
Inductive Amps @ 120V
10 A
Control Type
Adjustable Screw
Full Load Amps @ 240V AC
5 A
Minimum Control Temperature
-100 Degrees F
Electrical Connection Type
Hardwired
Maximum Operating Temperature
600 Degrees F
Full Load Amps @ 120V AC
10 A
Temperature Scale
Fahrenheit/Celsius
Differential Type
Adjustable
Compatible System Type
Fryers and Other Food Service Equipment
Temperature Differential
1/2 Degrees F
Temperature Sensitivity
+/-1.0 Degrees F
Maximum Control Temperature
600 Degrees F
Operating Temperature Range
-100 Degrees to 600 Degrees F
Thread Type
NPT
Minimum Operating Temperature
-100 Degrees F
Lead Gauge
16 ga
Corrosion Resistant
Yes
Temperature Control Range
-100 Degrees to 600 Degrees F
Switch Rating
10 A @ 120V AC, 2 A @ 120V DC, 5 A @ 240V AC
Sheath Material
304 Stainless Steel

Description

Cal-Stat Thermostat, Thermostat Type Process Thermostat, Sheath Dia. 5/8 in, Overall Length 4 1/2 in, Insertion Depth 3 in, Thread NPT 1/2 In.-14, Switch Action Close on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 10 A, Contact Rating Resistive @ 240V 5 A, Switch Ratings @ 120VDC 2 A, Control Range -100 Degrees to 600 Degrees F, Differential +/-1/2 Degrees F, For Use With Fryers and other Food Service Equipment and Replacement Units, Agency Compliance UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.