Zoro Homepage

Drive Socket, 8 mm Socket, 3/8 in Drive, 6-Point, Chrome Vanadium Steel, Chrome, MT6498604

  • Mfr # MT6498604

  • Zoro # G513761785


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6498604
Zoro #
G513761785
UPC #
45734910492
Country of Origin
Taiwan, Province of China

Details

Item
Socket
Number of Points
6

Description

The Vulcan 3/8 drive sockets are manufactured from chrome vanadium steel and heat treated for added strength and wear protection; providing durability for a lifetime of hard use. Each socket features chamfered lead INS for quick and easy placement onto fasteners every time. Their polished chrome finish resist rust and corrosion and easily wipes clean of oil and dirt.

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.