Zoro Homepage
This item is Discontinued.
Vulcan Finned Strip Heater, 240V, 33-1/2 In. L OSF1533-2100B

Finned Strip Heater, 240V, 33-1/2 In. L (Discontinued)

  • Mfr # OSF1533-2100B
  • Zoro # G1908401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSF1533-2100B
Zoro #
G1908401
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
33 1/2 in
Mounting Dimension
32 1/2 in
Element Width
1 1/2 in
H x W Across Fins
1 3/8 x 2 in
Screw Size
10-32
Slotted Hole Width
5/16 in
Slotted Hole Length
1/2 in

Details

Item
Finned Strip Heater
Watts
2100
Watt Density
20 W/sq in
Terminals
Offset
Sheath Material
Seamless 304 Stainless Steel
Includes
Mounting Tabs
Standards
E60605
Mounting Type
Surface Mount
Material
Nickel Plated Steel
Max. Sheath Temp.
1200 Degrees F
Phase
1

Description

Finned Strip Heater, Overall Length 33 1/2 in, Mounting Dimension 32 1/2 in, 2100 Watts, Watt Density 20 W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1 3/8 x 2 in, Max. Sheath Temp. 1200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards E60605, Includes Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.