Zoro Homepage

Hammer, 10 lb Head, Sledge, Forged Milled Head, Steel Head

  • Mfr # 34505

  • Zoro # G013763579


product price: $52.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34505
Zoro #
G013763579
UPC #
755625326287
Country of Origin
Mexico

Description

Vulcan Hammer, Sledge, Head Type: Forged Milled, Head Material: Steel, Head Weight: 10 lb, Wood Handle, 36 in L Handle

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.