Zoro Homepage

Hammer, 16 oz Head, Ball Pein Head, CS Head, 14-1/8 in OAL

  • Mfr # BP16H

  • Zoro # G213763539


product price: $21.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP16H
Zoro #
G213763539
UPC #
45734665736
Country of Origin
China

Description

Vulcan Hammer, Head Type: Ball Pein, Head Material: CS, Head Finish: Polished, Head Color: Steel, Head Length: 4 in, Head Width: 1-1/8 in, Head Weight: 16 oz, Face Diameter: 1-1/8 in, Wood Handle Handle, Wood Handle, Handle Color: Nature, 12-1/2 in L Handle, 14-1/8 in OAL

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.